Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P22-8M-30X1/2 MPB

P72-8M-50 PER MZ23-25329-1303

P72-8M-50 PER MZ23-25329-1303 ; SPECIAL MADE TO ORDER

Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 72 Teeth; 53.975MM Face Width; Rough Bore; 193.04MM Flange OD; 181.97MM Outside Diameter; 183.337MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

P72-8M-50 PER MZ23-25329-1303

BDI #

21532270

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Hawk PD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 72 Teeth; 53.975MM Face Width; Rough Bore; 193.04MM Flange OD; 181.97MM Outside Diameter; 183.337MM Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter