Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB14MX-32S-90

PB14MX-32S-90

PB14MX-32S-90 SYNCHRONOUS PULLEY ; 14MM P 32GROVES

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 32 Teeth; 98.552MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore

Part #

7716-9032

BDI #

1125961

PRICE
Ft 202,073 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
12.25
EAN
0072053460582
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 32 Teeth; 98.552MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter