Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB8MX-36S-62

PB14MX-36S-90

PB14MX-36S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 36 Teeth; 98.552MM Face Width; Rough Bore; 173.228MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.813" Max Bore

Part #

PB14MX-36S-90

BDI #

1125971

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
13.74
EAN
0072053531558
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.813
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 36 Teeth; 98.552MM Face Width; Rough Bore; 173.228MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.813" Max Bore
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter