Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PC 7219 1KG IDH 2034251

PC 7219 1KG IDH 2034251

7219/1KG ; LOC 7219/1KG

Ceramic Epoxy Coating; Coarse Particle Abrasion Protection; Gray; Can; 1 Kg Container Size; Paste; Dredge Pump Liner | Flume and Trough | Pump Impeller | Vibrating Feeder | Chute | Hopper

Part #

2034251

BDI #

1406141

PRICE
Ft 57,771 / each
Ft 58,355 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
12350000
EAN
5010266319995
Product Name
Coating
Product Type
Ceramic | Epoxy
Typical Use
Coarse Particle Abrasion Protection
Color
Gray
Container Type
Can
Texture
Paste
Application
Dredge Pump Liner | Flume and Trough | Pump Impeller | Vibrating Feeder | Chute | Hopper
Tradename
PC 7219
Manufacturer's Description
Loctite PC 7219 High Impact Resistant Trowelable Ceramic Coating
Container Size value And um
1 Kg
Other Features
30 Min Working Time | 6 Hr Surface Drying Time
Net Weight
1 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
C00104
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2034251
Long Description
Ceramic Epoxy Coating; Coarse Particle Abrasion Protection; Gray; Can; 1 Kg Container Size; Paste; Dredge Pump Liner | Flume and Trough | Pump Impeller | Vibrating Feeder | Chute | Hopper