PHC 240-1CX10FT
PHC 240-1CX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.374" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
PHC 240-1CX10FT
BDI #
1280272
PRICE
INVENTORY:
Request a quotation