Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2060H C/L

PHC C2060H-C/L

PHC C2060H-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter

Part #

PHC C2060H-C/L

BDI #

1281436

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31151609
EAN
7316573316503
Chain Size
C2060
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.095 Inch | 2.413 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter