Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RB148

PHG D164.5

PHG D164.5 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; D Series; 169-1/2" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG D164.5

BDI #

1270199

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
26111801
EAN
7316572574553
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; D Series; 169-1/2" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
169.5 Inch | 4305.3 Millimeter