Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 2-B184-SK

PHP 2-B184-SK

PHP 2-B184-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

PHP 2-B184-SK

BDI #

1283875

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.554
UNSPSC
26111806
EAN
7316572761359
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
29.10098
Long Description
2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter