Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 22H075RSB

PHP 22H075RSB

PHP 22H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-1/16" Face Width; Rough Bore; 3.448" Outside Diameter; 3.502" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 22H075RSB

BDI #

1289136

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.359
UNSPSC
26111812
EAN
7316572600399
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
45
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.08647
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-1/16" Face Width; Rough Bore; 3.448" Outside Diameter; 3.502" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Flange Outside Diameter
3.74 Inch | 95 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.502 Inch | 88.94 Millimeter
Outside Diameter
3.448 Inch | 87.57 Millimeter