Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 22H075TB

PHP 22H075TB

PHP 22H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-1/16" Face Width; Bushed; 3.448" Outside Diameter; 3.502" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

PHP 22H075TB

BDI #

1289177

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.289
UNSPSC
26111812
EAN
7316572600733
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
2.93215
Long Description
Synchronous Pulley; 3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-1/16" Face Width; Bushed; 3.448" Outside Diameter; 3.502" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Flange Outside Diameter
3.74 Inch | 95 Millimeter
Pitch Diameter
3.502 Inch | 88.94 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.448 Inch | 87.57 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter