Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 31H300RSB

PHP 24-3M-09RSB

PHP 24-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Belt Style; 24 Teeth; 12.8MM Face Width; Rough Bore; 22.16MM Outside Diameter; 22.92MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 24-3M-09RSB

BDI #

1289815

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
26111812
EAN
7316572605462
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
8.5
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.04409
Long Description
Synchronous Pulley; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Belt Style; 24 Teeth; 12.8MM Face Width; Rough Bore; 22.16MM Outside Diameter; 22.92MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.504 Inch | 12.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
0.984 Inch | 25 Millimeter
Pitch Diameter
0.902 Inch | 22.92 Millimeter
Outside Diameter
0.872 Inch | 22.16 Millimeter