Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 35H300RSB

PHP 24-8M-30RSB

PHP 24-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38MM Face Width; Rough Bore; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 24-8M-30RSB

BDI #

1289944

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
26111812
EAN
7316572597095
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
30
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.85188
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38MM Face Width; Rough Bore; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.496 Inch | 38 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.756 Inch | 70 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter