Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 24H300TB

PHP 24H300TB

PHP 24H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 3.307" Face Width; Bushed; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

PHP 24H300TB

BDI #

1289440

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.078
UNSPSC
26111812
EAN
7316572603154
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
4.71789
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 3.307" Face Width; Bushed; 3-49/64" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Flange Outside Diameter
4.055 Inch | 103 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.307 Inch | 84 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Outside Diameter
3.766 Inch | 95.65 Millimeter
Bore
0 Inch | 0 Millimeter