Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 30-8M-30RSB

PHP 25-8M-30RSB

PHP 25-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 25 Teeth; 38MM Face Width; Rough Bore; 62.28MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 25-8M-30RSB

BDI #

1289945

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.874
UNSPSC
26111812
EAN
7316572597101
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
31
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
2.02825
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 25 Teeth; 38MM Face Width; Rough Bore; 62.28MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
1.496 Inch | 38 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.452 Inch | 62.28 Millimeter
Flange Outside Diameter
2.795 Inch | 71 Millimeter
Pitch Diameter
2.506 Inch | 63.66 Millimeter