Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 25H200TB

PHP 25H200TB

PHP 25H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 25 Teeth; 2.283" Face Width; Bushed; 3.925" Outside Diameter; 3.979" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

PHP 25H200TB

BDI #

1289380

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.528
UNSPSC
26111812
EAN
7316572602614
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.50535
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 25 Teeth; 2.283" Face Width; Bushed; 3.925" Outside Diameter; 3.979" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
2.283 Inch | 58 Millimeter
Flange Outside Diameter
4.213 Inch | 107 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.925 Inch | 99.69 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
3.979 Inch | 101.06 Millimeter