Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 29-14M-170RSB

PHP 29-14M-170RSB

PHP 29-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 29 Teeth; 187MM Face Width; Rough Bore; 126.57MM Outside Diameter; 129.23MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 29-14M-170RSB

BDI #

1290126

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.981
UNSPSC
26111812
EAN
7316572598962
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
67
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
31.30564
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 29 Teeth; 187MM Face Width; Rough Bore; 126.57MM Outside Diameter; 129.23MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
4.983 Inch | 126.57 Millimeter
Pitch Diameter
5.088 Inch | 129.23 Millimeter
Face Width
7.362 Inch | 187 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.433 Inch | 138 Millimeter