Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 2SPB100TB

PHP 2SPA375TB

PHP 2SPA375TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 2 Grooves; 380.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway

Part #

PHP 2SPA375TB

BDI #

1282100

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.5
UNSPSC
26111806
EAN
7316572626221
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 2 Grooves; 380.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 16 To 60MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Outside Diameter
14.98 Inch | 380.5 Millimeter
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Bore
0 Inch | 0 Millimeter