Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 2SPB100TB

PHP 2SPB100TB

PHP 2SPB100TB

2 Grooves; 107MM Outside Diameter; Bushed; 1610 Bushing Series; SPB Belt Series; 100MM Pitch Minimum; 100MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway

Part #

PHP 2SPB100TB

BDI #

1422214

PRICE
Ft 10,620 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.237
UNSPSC
26111806
EAN
7316572626573
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
2.86601
Long Description
2 Grooves; 107MM Outside Diameter; Bushed; 1610 Bushing Series; SPB Belt Series; 100MM Pitch Minimum; 100MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.213 Inch | 107 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
3.937 Inch | 100 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter