Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-C-300-TB

PHP 2SPZ250TB

PHP 2SPZ250TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

2 Grooves; 254MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway

Part #

PHP 2SPZ250TB

BDI #

1282744

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.127
UNSPSC
26111806
EAN
7316572631362
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
11.90495
Long Description
2 Grooves; 254MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter