Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 3-5V1400TB

PHP 3-5V1400TB

PHP 3-5V1400TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

3 Grooves; 14" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway

Part #

PHP 3-5V1400TB

BDI #

1282966

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.965
UNSPSC
26111806
EAN
7316572759400
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
36.00149
Long Description
3 Grooves; 14" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter