Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 3SPC250TB

PHP 3SPB118TB

PHP 3SPB118TB PULLEY ; NON-RETURNABLE

3 Grooves; 125MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway

Part #

PHP 3SPB118TB

BDI #

1282191

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.186
UNSPSC
26111806
EAN
7316572626788
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
5.07063
Long Description
3 Grooves; 125MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter