Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 3SPB400TB

PHP 3SPB400TB

PHP 3SPB400TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

3 Grooves; 407MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

PHP 3SPB400TB

BDI #

1282338

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
24.501
UNSPSC
26111806
EAN
7316572628355
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
55.1155
Long Description
3 Grooves; 407MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.024 Inch | 407 Millimeter