Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5-C100TB

PHP 5-C100TB

PHP 5-C100TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 10.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 5-C100TB

BDI #

1283369

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
17.391
UNSPSC
26111806
EAN
7316572758106
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
39.02177
Long Description
5 Grooves; 10.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Bore
0 Inch | 0 Millimeter