Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5-C120TB

PHP 5-C120TB

PHP 5-C120TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway

Part #

PHP 5-C120TB

BDI #

1283372

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
25.873
UNSPSC
26111806
EAN
7316572759561
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
57.98151
Long Description
5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway
Outside Diameter
12.4 Inch | 314.96 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter