Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5-B-46-TB

PHP 5SPA212TB

PHP 5SPA212TB

5 Grooves; 217.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway

Part #

PHP 5SPA212TB

BDI #

1422213

PRICE
Ft 49,668 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.512
UNSPSC
26111806
EAN
7316572625699
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
23.58943
Long Description
5 Grooves; 217.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.563 Inch | 217.5 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter