Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5SPB118TB

PHP 5SPB118TB

PHP 5SPB118TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 5 Grooves; 125MM Outside Diameter; Bushed; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; Keyway

Part #

PHP 5SPB118TB

BDI #

1282193

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.244
UNSPSC
26111806
EAN
7316572626801
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 5 Grooves; 125MM Outside Diameter; Bushed; SPB Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter