Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 8-B56TB

PHP 8-B56TB

PHP 8-B56TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

8 Grooves; 5.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 8-B56TB

BDI #

1283286

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.519
UNSPSC
26111806
EAN
7316572754306
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
16.97557
Long Description
8 Grooves; 5.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter