Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 80-5M-15TB

PHP 80-5M-15TB

PHP 80-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 80 Teeth; 20.5MM Face Width; Bushed; 126.18MM Outside Diameter; 127.32MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

PHP 80-5M-15TB

BDI #

1289565

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.48
UNSPSC
26111812
EAN
7316572603505
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.46126
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 80 Teeth; 20.5MM Face Width; Bushed; 126.18MM Outside Diameter; 127.32MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Face Width
0.807 Inch | 20.5 Millimeter
Outside Diameter
4.968 Inch | 126.18 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
5.315 Inch | 135 Millimeter
Pitch Diameter
5.013 Inch | 127.32 Millimeter
Bore
0 Inch | 0 Millimeter