Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 90-14M-40RSB

PHP 90-14M-40RSB

PHP 90-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 90 Teeth; 53.975MM Face Width; Rough Bore; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 90-14M-40RSB

BDI #

1290059

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
19.299
UNSPSC
26111812
EAN
7316572598351
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
82
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
44.09245
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 90 Teeth; 53.975MM Face Width; Rough Bore; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter