Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 90-8M-30TB

PHP 90-8M-30TB

PHP 90-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

PHP 90-8M-30TB

BDI #

1289620

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.007
UNSPSC
26111812
EAN
7316572604113
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
11.02311
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38MM Face Width; Bushed; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
8.969 Inch | 227.81 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter