Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 90-8M-50RSB

PHP 90-8M-50RSB

PHP 90-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60MM Face Width; Rough Bore; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 90-8M-50RSB

BDI #

1290007

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.627
UNSPSC
26111812
EAN
7316572597767
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
60
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
18.95975
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60MM Face Width; Rough Bore; 227.81MM Outside Diameter; 229.18MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.362 Inch | 60 Millimeter