Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QH-QS-6 ; 153484

QH-QS-6 ; 153484

QH-QS-6 NR. 153484 BALL VALVE

Ball Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic

Part #

153484

BDI #

15070281

PRICE
Ft 6,397 / each

QTY

INVENTORY:
57
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
40141607
EAN
4052568035006
Valve Type
Ball
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Body Material
Plastic
Inch - Metric
Metric
Other Features
533 L/Min Flow Rate | Inline Installation Mounting | QS-6 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
0.027
Long Description
Ball Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
Overall Length
1.634 Inch | 41.5 Millimeter
Overall Width
0.433 Inch | 11 Millimeter
Overall Height
0.807 Inch | 20.5 Millimeter