Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11/5V2500

R3V1000-17

R3V1000-17 V-BELT ; WEDGE-BAND 101805604

V-Belt; 3V Series; Banded Belt Style; 100" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R3V1000-17

BDI #

22455715

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.359
UNSPSC
26111801
EAN
0785201874871
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V1000-17
Weight / LBS
11.81
Long Description
V-Belt; 3V Series; Banded Belt Style; 100" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
6.375 Inch | 161.925 Millimeter