Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12/8VK2120

R3V1060-2

R3V1060-2 V-BELT ; WEDGE-BAND 101735631

V-Belt; 3V Series; Banded Belt Style; 106" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R3V1060-2

BDI #

227347

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
26111801
EAN
0785201704383
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V1060-2
Weight / LBS
1.498
Long Description
V-Belt; 3V Series; Banded Belt Style; 106" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Outside Length
106 Inch | 2692.4 Millimeter