Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

42/5V1400

R3V1400-4

R3V1400-4 V-BELT ; WEDGE-BAND 101735658

V-Belt; 3V Series; Banded Belt Style; 140" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R3V1400-4

BDI #

227404

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
26111801
EAN
0785201704901
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V1400-4
Weight / LBS
3.96
Long Description
V-Belt; 3V Series; Banded Belt Style; 140" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
1.5 Inch | 38 Millimeter