Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R3V375-5

R3V355-18

R3V355-18 V-BELT ; POR WEDGE-BAND 101805642

V-Belt; 3V Series; Banded Belt Style; 35-1/2" Belt Outside Length; 6-3/4" Belt Width; 18 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R3V355-18

BDI #

22455775

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.701
UNSPSC
26111801
EAN
0785201871702
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
18 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V355-18
Weight / LBS
4.427
Long Description
V-Belt; 3V Series; Banded Belt Style; 35-1/2" Belt Outside Length; 6-3/4" Belt Width; 18 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
35.5 Inch | 901.7 Millimeter
Belt Width
6.75 Inch | 171.45 Millimeter