Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6/3V750

R3V375-5

R3V375-5 V-BELT ; WEDGE-BAND 101735544

V-Belt; 3V Series; Banded Belt Style; 37-1/2" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

R3V375-5

BDI #

227435

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
26111801
EAN
0785201705250
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3V375-5
Weight / LBS
1.305
Long Description
V-Belt; 3V Series; Banded Belt Style; 37-1/2" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
37.5 Inch | 952.5 Millimeter