Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS08B-1-K1-CL

RS08B-1-K1-CL

GL RS08B-1 K1CL ; GL RS08B-1 K1CL TSU

Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter

Part #

RS08BK1CL

BDI #

1478971

PRICE
Ft 424 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31151609
Chain Size
08B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With K1 Attachment
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
GL RS08B-1 K1CL
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter