Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS16B-1B20T-T

RS16B-1B20T-T

TSUBAKI RS16B-1B20T-T

Roller Chain Sprocket; 16B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16B-1 B20 HT

BDI #

20062626

QTY

INVENTORY:
2
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.15
UNSPSC
31171901
EAN
8718472594980
Chain Size
16B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
T Series Tough Tooth Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.95248
Long Description
Roller Chain Sprocket; 16B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.393 Inch | 162.37 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
6.914 Inch | 175.616 Millimeter