Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R1 28MM

S1 1-7/8

S1 1-7/8 SPLIT TAPER BUSHING

1-7/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing

Part #

S1 1-7/8

BDI #

927957

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.897
UNSPSC
31171605
EAN
0097039848116
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
S1-1P
Weight / LBS
13
Long Description
1-7/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter