Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EL 1

SDS-1-15/16

SDS-1-15/16 QD BUSHING ; 101754968

1-15/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing

Part #

SDS-1-15/16

BDI #

223039

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
EAN
0070964114129
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDS-1-15/16
Weight / LBS
0.9
Long Description
1-15/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter