Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SY5140-3Y-Q

SY5140-3Y-Q

SY5140-3Y-Q, VALVE, SGL SOL, BASE MT, DIN (SMARTCATALOG)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY5140-3Y-Q

BDI #

25786941

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
92.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.11574
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.524 Inch | 114.9 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Height
2.398 Inch | 60.9 Millimeter