Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SY7340-3DZ-02T

SY7340-3DZ-02T

SY7340-3DZ-02T

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY7340-3DZ-02T

BDI #

17868198

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.8/0.72 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.638
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.661 Inch | 93 Millimeter
Overall Length
7.575 Inch | 192.4 Millimeter
Overall Width
1.811 Inch | 46 Millimeter