Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCC205D1

UCC205D1

UCC 205D1

Cartridge Bearing; 25MM Bore; 80MM Outside Diameter; 22MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34.112MM Length Thru Bore; Relubricatable; UC205D1 Insert; Contact Seal; Non-Expansion

Part #

UCC205D1

BDI #

1413389

PRICE
Ft 3,524 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
UNSPSC
31171535
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC205D1
Seals
Contact
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.3
Long Description
Cartridge Bearing; 25MM Bore; 80MM Outside Diameter; 22MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 34.112MM Length Thru Bore; Relubricatable; UC205D1 Insert; Contact Seal; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
0.984 Inch | 25 Millimeter
Cartridge Housing Width
0.866 Inch | 22 Millimeter