Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFS3130-3G-03T

VFS3130-3G-03T

VFS3130-3G-03T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)

Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS3130-3G-03T

BDI #

25604201

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
670.0
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Common Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.72753
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
5.354 Inch | 136 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
1.969 Inch | 50 Millimeter