Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VQZ342-3YZ1-N11T

VQZ342-3YZ1-N11T

VQZ342-3YZ1-N11T

Solenoid Valve; 3/8" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ342-3YZ1-N11T

BDI #

18602637

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/8" Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.88 - 0.69 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20503
Long Description
Solenoid Valve; 3/8" Tubing OD Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.083 Inch | 103.7 Millimeter
Overall Height
2.413 Inch | 61.3 Millimeter
Overall Width
0.709 Inch | 18 Millimeter