Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VS3145-069TZ

VS3145-069TZ

VS3145-069TZ

Solenoid Valve; 3/4" RC Port; 3 Port | 3 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum

Part #

VS3145-069TZ

BDI #

19385627

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.856
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.1/4.5 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Locking Manual Override | 1/2" Body Size | Conduit Terminal with Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.52739
Long Description
Solenoid Valve; 3/4" RC Port; 3 Port | 3 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum
Overall Width
5.236 Inch | 133 Millimeter
Overall Height
7.126 Inch | 181 Millimeter
Overall Length
3.228 Inch | 82 Millimeter