Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VS7-6-FG-D-9NM(AC120V)

VS7-6-FG-D-9NM(AC120V)

VS7-6-FG-D-9NM(AC120V)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal

Part #

VS7-6-FG-D-9NM(AC120V)

BDI #

19385652

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | With Indicator Light | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.23459
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
6.732 Inch | 171 Millimeter
Overall Height
4.921 Inch | 125 Millimeter