Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT315-029D(AC120V)

VT315-029D(AC120V)

VT315-029D(AC120V) ; VT3/VO3 SOL VALVE 3-PORT

Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum

Part #

VT315-029D(AC120V)

BDI #

18603260

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.559
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.39 - 0.45 - 0.49 - 0.45 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.23091
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
3.78 Inch | 96 Millimeter
Overall Length
3.591 Inch | 91.2 Millimeter