Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX230FD

VX230FD

VX230FD ; NC VALVE

Poppet Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VX230FD

BDI #

17892327

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.684
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200 VAC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.50648
Long Description
Poppet Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 200 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
3.189 Inch | 81 Millimeter
Overall Length
2.343 Inch | 59.5 Millimeter
Overall Width
1.575 Inch | 40 Millimeter